Zoro Homepage

Acetylene Cutting Tip, Medium Preheat, General Purpose Cutting, 5

  • Mfr # 1-101-5

  • Zoro # G004407390


product price: $20.19
/ea

Key Features

Flame Type
Medium Preheat
Application
General Purpose Cutting
Tip Series
1-101
Compatible Fuel Type
Acetylene
Compatible Torch Manufacturer Part Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-101-5
Zoro #
G004407390
UPC #
688456331321
Country of Origin
United States

Dimensions

Tip Size
5
Kerf Width
0.15 in
Minimum Cutting Thickness
4 in
Maximum Cutting Thickness
5 in

Details

Item
Acetylene Cutting Tip
Flame Type
Medium Preheat
Application
General Purpose Cutting
Tip Series
1-101
Compatible Fuel Type
Acetylene
Compatible Torch Manufacturer Part Number
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
Minimum Cutting Speed
7 in/min
Maximum Cutting Speed
11 in/min
Compatible Cutting Attachment
780
Compatible Manufacturer
Victor
Fuel Flow Rate
34 to 38 scfh (Acetylene)
Oxygen Flow Rate
390 450 scfh (Cutting)
Compatible Cutting Torch Series
68
Tip Design
One Piece
Pressure Rating (Fuel)
12 to 13 psig (Acetylene)

Description

Acetylene Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Cutting Torch Series 68, Compatible Cutting Attachment 780, Compatible Manufacturer Victor, Application General Purpose Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.