Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylene Cutting Tip No. 000, Medium Preheat, General Purpose Cutting, 000

  • Mfr # 6290A-000

  • Zoro # G604407455


product price: $16.39
/ea

Key Features

Flame Type
Medium Preheat
Application
General Purpose Cutting
Tip Size
000
Tip Series
6290A
Compatible Torch Manufacturer Part Number
42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290A-000
Zoro #
G604407455
UPC #
688456361007
Country of Origin
United States

Dimensions

Tip Size
000
Maximum Cutting Thickness
3/16 in

Details

Item
Acetylene Cutting Tip #000
Flame Type
Medium Preheat
Application
General Purpose Cutting
Tip Series
6290A
Compatible Torch Manufacturer Part Number
42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E
Compatible Cutting Attachment
CA43, CA43A
For Torch Type
Handheld, Machine
Compatible Manufacturer
Harris
Pressure Rating (Fuel)
5 to 15 psig (Acetylene)
Compatible Cutting Torch Series
63
Pressure Rating (Oxygen)
15 to 30 psig (Cutting)
Compatible Fuel Type
Acetylene
Tip Design
One Piece

Description

Acetylene Cutting Tip #000, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 6290A, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 3/16 in, Compatible Cutting Torch Series 63, Compatible Cutting Attachment CA43, CA43A, Compatible Manufacturer Harris, Application General Purpose Cutting, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E, Flame Type Medium Preheat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.