Zoro Homepage

Acetylene Regulator, Acetylene, Single Stage, 0.625"-20 Inlet, 9/16"-18 Outlet

  • Mfr # RMC100B

  • Zoro # G1240132


product price: $66.69
/ea

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Polished Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMC100B
Zoro #
G1240132
UPC #
688456141036
Country of Origin
China

Dimensions

Outlet Connection Size
9/16"-18
Inlet Connection Size
0.625"-20
Dedupe with CGA Number and Inlet Connection Size
CGA 200

Details

Item
Acetylene Regulator
Compatible Gas Type
Acetylene
Body Material
Polished Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Diaphragm Material
Stainless Steel; Rubber
Body Finish
Polished
Inlet Thread Direction
Right Hand
Outlet Connection Gender
Male
Inlet Connection Type
NGO
Inlet Connection Gender
Female
Control Type
T-Handle
CGA Number
CGA 200
Outlet Connection Type
UNF
Inlet Pressure (Maximum)
3,000 psig

Description

Acetylene Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.625 In.-20, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Polished, Diaphragm Material Stainless Steel; Rubber, CGA Number CGA 200, Inlet Pressure (Maximum) 3,000 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.