Shop ZORO SELECT

Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length

  • Mfr # 24304
  • Zoro # G1456664

product price: 
$
17.39
/ea

Key Features

Material
Steel
Thread Coverage
Fully Threaded
Thread Size
3/4"-6
Screw Dia.
0.75 in
Thread Length
3 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24304
Zoro #
G1456664
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-6
Screw Dia.
0.75 in
Thread Length
3 ft.
Overall Length
3 ft.
Length
3 ft
Dia./Thread Size
3/4"-6
For Screw Size
3/4 in
Wire Rope Length
3 ft

Details

Item
Threaded Rod
Material
Steel
Thread Coverage
Fully Threaded
Thread Direction
Right Hand
Material Grade/Class
Grade 2
Thread Type
Coarse
Thread Pitch
6
Tensile Strength
60,000 psi
System of Measurement
Inch
Finish
Plain
Yield Strength (PSI)
45,000
Type
3/4"-6 Thread Size
Thread Class
2G
Basic Material
Steel
Temp. Range (F)
Not Rated
Material Grade
Low Carbon
Fastener Thread Direction
Right Hand
Rockwell Hardness
B70 Min
Fastener Finish
Plain
Fastener Thread Type
Acme
Yield Strength
45,000 psi
Includes Nuts
No
Thread Profile
ACME
Product Type
Continuous Thread Stud
Thread Fit
2G
Shell Material
Steel

Description

ACME Screw, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size 3/4 In.-6, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Rockwell Hardness B70 Min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.