Zoro Homepage

Acrylic Balls, 0.5"Dia, Colorless, PK250

  • Mfr # BALLACR.500EXT-250 PACK

  • Zoro # G416181086


product price: $284.99
/pk 250, $1.14/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Rockwell Hardness
80 HRM
Material
Acrylic
Water Absorption
0.2 %
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
FDA Compliance
21 CFR 177.1010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLACR.500EXT-250 PACK
Zoro #
G416181086
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
1/2 in
Plastic Diameter Tolerance
+/-3 in

Details

Rockwell Hardness
80 HRM
Material
Acrylic
Item
Acrylic Balls
Water Absorption
0.2 %
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
FDA Compliance
21 CFR 177.1010
Friction Coefficient
0.04
Maximum Temperature
160 Degrees F
Plastic Clarity
Clear
Color
Colorless
Shape
Ball
Tensile Strength
10,000 psi
Impact Strength
0.4 ft-lb/in
Wear Rate
1.40 x 10^-5 cu mm/N-m

Description

Acrylic Balls, Acrylic, Plastic Diameter 1/2 in, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Plastic Diameter Tolerance +/-3 in, Colorless, Friction Coefficient 0.04, Plastic Clarity Clear, Water Absorption 0.2 Percent, Standards ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792, Maximum Temperature 160 Degrees F, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.