Zoro Homepage

Acrylic Balls, 0.75"Dia, Colorless, PK50

  • Mfr # BALLACR.750EXT-50 PACK

  • Zoro # G516181092


product price: $237.99
/pk 50, $4.76/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Rockwell Hardness
80 HRM
Shape
Ball
Friction Coefficient
0.04
FDA Compliance
21 CFR 177.1010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLACR.750EXT-50 PACK
Zoro #
G516181092
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
3/4 in
Plastic Diameter Tolerance
+/-3 in

Details

Material
Acrylic
Rockwell Hardness
80 HRM
Item
Acrylic Balls
Shape
Ball
Friction Coefficient
0.04
FDA Compliance
21 CFR 177.1010
Impact Strength
0.4 ft-lb/in
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
Color
Colorless
Plastic Clarity
Clear
Tensile Strength
10,000 psi
Wear Rate
1.40 x 10^-5 cu mm/N-m
Water Absorption
0.2 %
Maximum Temperature
160 Degrees F

Description

Acrylic Balls, Acrylic, Plastic Diameter 3/4 in, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Plastic Diameter Tolerance +/-3 in, Colorless, Friction Coefficient 0.04, Plastic Clarity Clear, Water Absorption 0.2 Percent, Standards ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792, Maximum Temperature 160 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.