Zoro Homepage

Acrylic Balls, 1.25"Dia, Colorless, PK10

  • Mfr # BALLACR1.250CLCAST-10PACK

  • Zoro # G416181055


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
80 HRM
Material
Acrylic
Plastic Clarity
Clear
Wear Rate
1.40 x 10^-5 cu mm/N-m
Maximum Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLACR1.250CLCAST-10PACK
Zoro #
G416181055
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+/-3 in
Plastic Diameter
1 1/4 in

Details

Item
Acrylic Balls
Rockwell Hardness
80 HRM
Material
Acrylic
Plastic Clarity
Clear
Wear Rate
1.40 x 10^-5 cu mm/N-m
Maximum Temperature
160 Degrees F
Friction Coefficient
0.04
Tensile Strength
10,000 psi
FDA Compliance
21 CFR 177.1010
Color
Colorless
Shape
Ball
Impact Strength
0.4 ft-lb/in
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
Water Absorption
0.2 %

Description

Acrylic Balls, Acrylic, Plastic Diameter 1 1/4 in, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Plastic Diameter Tolerance +/-3 in, Colorless, Friction Coefficient 0.04, Plastic Clarity Clear, Water Absorption 0.2 Percent, Standards ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792, Maximum Temperature 160 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.