Acrylic Bar, 8ftx2", 0.118"T, Colorless
Mfr # 09386102
Zoro # G416296582
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Plastic Clarity
Clear
Material
Acrylic
Color
Colorless
Shape
Rectangular
Scratch-Resistant
Not Scratch-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09386102
Zoro #
G416296582
UPC #
-
Country of Origin
United States
Dimensions
Plastic Width
2 in
Plastic Length
8 ft
Plastic Thickness
0.118 in
Details
Plastic Clarity
Clear
Material
Acrylic
Color
Colorless
Shape
Rectangular
Item
Acrylic Bar
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Description
Acrylic Bar, Acrylic, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.118 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.