Acrylic Bar, 8ftx2", 0.354"T, Colorless
Mfr # 09382102
Zoro # G216296539
product price: $20.45
/eaKey Features
Color
Colorless
Material
Acrylic
Shape
Rectangular
Plastic Clarity
Clear
Metal Detectable
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09382102
Zoro #
G216296539
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
8 ft
Plastic Thickness
0.354 in
Plastic Width
2 in
Details
Color
Colorless
Material
Acrylic
Item
Acrylic Bar
Shape
Rectangular
Plastic Clarity
Clear
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Description
Acrylic Bar, Acrylic, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.354 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.