Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Bar, 8ftx3", 0.354"T, Colorless

  • Mfr # 09144768

  • Zoro # G116296509


product price: $29.89
/ea

Key Features

Color
Colorless
Shape
Rectangular
Plastic Clarity
Clear
Material
Acrylic
Plastic Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09144768
Zoro #
G116296509
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
3 in
Plastic Thickness
0.354 in
Plastic Length
8 ft

Details

Color
Colorless
Shape
Rectangular
Plastic Clarity
Clear
Item
Acrylic Bar
Material
Acrylic
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.354 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.