Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Bar, 8ftx3", 0.472"T, Colorless

  • Mfr # 09379102

  • Zoro # G216296522


product price: $39.95
/ea

Key Features

Shape
Rectangular
Color
Colorless
Plastic Clarity
Clear
Material
Acrylic
Plastic Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09379102
Zoro #
G216296522
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
8 ft
Plastic Width
3 in
Plastic Thickness
0.472 in

Details

Shape
Rectangular
Item
Acrylic Bar
Color
Colorless
Plastic Clarity
Clear
Material
Acrylic
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Acrylic Bar, Acrylic, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.472 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.