Zoro Homepage

Acrylic Packing Tape, 2 mil, Clear, PK24

  • Mfr # 230963

  • Zoro # G115854748


product price: $68.25
/pk 24, $2.84/ea

Key Features

Standards
FDA Indirect Contact CFR 21, 175.105
Tape Core Diameter
3 in
Series
AP 201
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230963
Zoro #
G115854748
UPC #
10040074084718
Country of Origin
Malaysia

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2 mil
Imperial Tape Width
2 7/8 in
Imperial Tape Length
110 yd
Metric Tape Width
72 mm
Tape Roll Diameter
4.54 in
Metric Tape Length
100 m

Details

Standards
FDA Indirect Contact CFR 21, 175.105
Series
AP 201
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
24 lb/in
Item
Acrylic Packing Tape
Tape Elongation
150 %
Tape Color
Clear
Min. Tape Performance Temp.
-20 Degrees F
Tape Application
Hand
Tape Adhesive
Acrylic
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
22 oz/in
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 22 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.