Zoro Homepage

Acrylic Packing Tape, 2 mil, Clear, PK4

  • Mfr # 230966

  • Zoro # G915854771


product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
24 lb/in
Tape Color
Clear
Standards
FDA Indirect Contact CFR 21, 175.105
Max. Tape Performance Temp.
180 Degrees F
Tape Backing Material
Polypropylene Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230966
Zoro #
G915854771
UPC #
10040074084787
Country of Origin
Malaysia

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2 mil
Metric Tape Length
914 m
Imperial Tape Length
1,000 yd
Tape Roll Diameter
10.25 in
Imperial Tape Width
2 7/8 in
Metric Tape Width
72 mm

Details

Tape Tensile Strength
24 lb/in
Tape Color
Clear
Standards
FDA Indirect Contact CFR 21, 175.105
Max. Tape Performance Temp.
180 Degrees F
Tape Backing Material
Polypropylene Film
Tape Adhesive
Acrylic
Item
Acrylic Packing Tape
Min. Tape Performance Temp.
-20 Degrees F
Tape Application
Machine
Tape Adhesive Strength
22 oz/in
Series
AP 201
Tape Elongation
150 %
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 22 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.