Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Packing Tape, 2 mil, Clear, PK4

  • Mfr # 232724

  • Zoro # G115854793


product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Elongation
150 %
Tape Color
Clear
Series
AP 235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232724
Zoro #
G115854793
UPC #
10040074060316
Country of Origin
Malaysia

Dimensions

Tape Thickness
2 mil
Tape Core Diameter
3 in
Metric Tape Width
72 mm
Imperial Tape Length
1,500 yd
Metric Tape Length
1,371 m
Tape Roll Diameter
12.18 in
Imperial Tape Width
2 7/8 in

Details

Tape Adhesive
Acrylic
Item
Acrylic Packing Tape
Tape Elongation
150 %
Tape Color
Clear
Series
AP 235
Tape Backing Material
Polypropylene Film
Min. Tape Performance Temp.
-20 Degrees F
Tape Adhesive Strength
41 oz/in
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Application
Machine
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
24 lb/in
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
12 mo

Description

Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 1,500 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 1,371 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 235, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 41 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.