Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Packing Tape, 2 mil, Clear, PK6

  • Mfr # 230964

  • Zoro # G315854760


product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
22 oz/in
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
180 Degrees F
Tape Elongation
150 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230964
Zoro #
G315854760
UPC #
10040074084770
Country of Origin
Malaysia

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2 mil
Metric Tape Length
914 m
Imperial Tape Width
1 7/8 in
Tape Roll Diameter
10.35 in
Metric Tape Width
48 mm
Imperial Tape Length
1,000 yd

Details

Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
22 oz/in
Item
Acrylic Packing Tape
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
180 Degrees F
Tape Elongation
150 %
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
Clear
Tape Tensile Strength
24 lb/in
Series
AP 201
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 22 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.