Zoro Homepage

Acrylic Packing Tape, 2 mil, Clear, PK6

  • Mfr # 232723

  • Zoro # G715854780


product price: $234.99
/pk 6, $39.17/ea
Free Shipping & Returns

Key Features

Standards
FDA Indirect Contact CFR 21, 175.105
Tape Tensile Strength
24 lb/in
Tape Core Diameter
3 in
Tape Adhesive Strength
41 oz/in
Tape Elongation
150 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232723
Zoro #
G715854780
UPC #
10040074060309
Country of Origin
Malaysia

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2 mil
Metric Tape Width
48 mm
Imperial Tape Length
1,500 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
1,371 m
Tape Roll Diameter
12.3 in

Details

Standards
FDA Indirect Contact CFR 21, 175.105
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
41 oz/in
Tape Elongation
150 %
Series
AP 235
Tape Application
Machine
Tape Color
Clear
Min. Tape Performance Temp.
-20 Degrees F
Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
180 Degrees F
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Carton
Shelf Life
12 mo

Description

Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 1,500 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 1,371 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 235, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 41 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.