Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Tube, 1ft, 4" InDia, 4.5" OutDia

  • Mfr # BULK-PT-CAC-17

  • Zoro # G7785712


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-17
Zoro #
G7785712
UPC #
193005914141
Country of Origin
China

Dimensions

Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
1 ft.
Outside Dia. Tolerance
(-0.016'' - + 0.000'')
Wall Thickness
1/4"
Inside Dia.
4"
Inside Dia. Tolerance
(-0.000'' - +0.020'')
Outside Dia.
4-1/2"
Outside Diameter
4 1/2 in
Inside Diameter
4 in
Inside Diameter Tolerance
+0.12/-0.112 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.104/-0.096 in

Details

Item
Acrylic Tube Stock
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Color
Clear
Plastic Material
Cast Acrylic
Min. Temp. (F)
40
Tensile Strength
9,000 psi
Max. Temp. (F)
190
Type
General Purpose
Tensile Strength (PSI)
9,000 psi
Wall Thickness Tolerance
Not Rated
Standards
Not Rated
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Impact Strength
0.3 ft.-lbs/in.
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Minimum Temperature
-40 Degrees F
UV Resistant
Yes
Wear Factor
Fair
Comparable To
Acrylite, Lucite, Perspex, Plexiglas(R) Acrylic, Polycast
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 4 1/2 in, Inside Diameter 4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.