Acrylic Tube, 3ft, 5.5" InDia, 6" OutDia

  • Mfr # BULK-PT-CAC-31
  • Zoro # G7758430
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Length
3 ft.
Shape
Tube
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PT-CAC-31
Zoro #
G7758430
UPC #
193005914288
Country of Origin
China
Item
Acrylic Tube Stock
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Color
Clear
Plastic Material
Cast Acrylic
Min. Temp. (F)
40
Max. Temp. (F)
190 Degrees F
Tensile Strength (PSI)
9,000 psi
Impact Strength
0.3 ft.-lbs/in.
Friction Rating
Not Slippery
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Static-Resistant
Not Static-Resistant
Shore Hardness
95 Shore D
Rockwell Hardness
95 HRM
Maximum Temperature
190 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Dielectric Strength
Not Rated
Light Transmission
93%
Machinability
Not Rated
Standards
Not Rated
Tensile Strength
9,000 psi
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wall Thickness Tolerance
Not Rated
UV-Resistant
UV-Resistant
Minimum Temperature
-40 Degrees F

Dimensions

Length
3 ft.
Plastic Length
3 ft.
Length Tolerance
(-1.000" - +1.000")
Outside Dia. Tolerance
(-0.020'' - + 0.000'')
Inside Dia. Tolerance
(-0.000'' - +0.016'')
Outside Dia.
6"
Wall Thickness
0.25 in
Inside Dia.
5-1/2"
Inside Diameter Tolerance
+0.154/-0.146 in
Inside Diameter
5 1/2 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
6 in
Outside Diameter Tolerance
+0.138/-0.13 in

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 6 in, Inside Diameter 5 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews