Acrylic Tube, 6ft, 0.5" InW, PK35

  • Mfr # TACRESQ.375X.500X72.000-35 case

  • Zoro # G516181054


product price:  $208.99
/pk 35, $5.97/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Colorless
Shape
Square
Plastic Clarity
Clear
Friction Coefficient
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACRESQ.375X.500X72.000-35 case
Zoro #
G516181054
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Plastic Length
6 ft
Inside Width
1/2 in
Outside Height
7/8 in
Inside Height
3/8 in

Details

Item
Acrylic Tube Stock
Material
Acrylic
Color
Colorless
Shape
Square
Plastic Clarity
Clear
Friction Coefficient
0.4
Wall Thickness Tolerance
+/-3% to +/-10%
Water Absorption
0.3 %
Impact Strength
0.4 ft-lb/in
Standards
ANSI 297.1, ASTM D4802-02, ISO 24026, UL 94 HB
FDA Compliance
21 CFR 177.1010
Light Transmission
92 %
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Maximum Temperature
160 Degrees F
Flexural Modulus
350,000 psi
Scratch-Resistant
Scratch-Resistant
Tensile Strength
10,000 psi
Metal Detectable
Not Metal Detectable
Dielectric Strength
17 kV/mm
UV-Resistant
UV-Resistant
Rockwell Hardness
93 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
4 x 10^-5 in/in/ Degrees F
Wear Rate
1.50 x 10^-4 cu mm/N-m
Shore Hardness
30 Shore D

Description

Acrylic Tube Stock, Acrylic, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.