Shop ZORO SELECT

Acrylic Tube, 6ft, 0.75" InW, PK15

  • Mfr # TACRESQ.625X.750X72.000-15 CASE
  • Zoro # G416181031

product price: 
$
124.99
/pk of 15, $8.33/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Colorless
Shape
Square
Plastic Clarity
Clear
Friction Coefficient
0.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TACRESQ.625X.750X72.000-15 CASE
Zoro #
G416181031
UPC #
-
Country of Origin
Multiple
Item
Acrylic Tube Stock
Material
Acrylic
Color
Colorless
Shape
Square
Plastic Clarity
Clear
Friction Coefficient
0.4
Impact Strength
0.4 ft-lb/in
Water Absorption
0.3 %
Wall Thickness Tolerance
+/-3% to +/-10%
Standards
ANSI 297.1, ASTM D4802-02, ISO 24026, UL 94 HB
Metal Detectable
Not Metal Detectable
Flexural Modulus
350,000 psi
FDA Compliance
21 CFR 177.1010
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
1.50 x 10^-4 cu mm/N-m
Light Transmission
92 %
Maximum Temperature
160 Degrees F
Coefficient of Thermal Expansion
4 x 10^-5 in/in/ Degrees F
Rockwell Hardness
93 HRM
Shore Hardness
30 Shore D
Dielectric Strength
17 kV/mm
Tensile Strength
10,000 psi
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
UV-Resistant
UV-Resistant

Dimensions

Wall Thickness
0.25 in
Outside Height
1 1/8 in
Plastic Length
6 ft
Inside Height
5/8 in
Inside Width
3/4 in

Description

Acrylic Tube Stock, Acrylic, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.