AcrylicBar, 6ft Lx0.125" W, Clear, PK375

  • Mfr # RACRESQ.125X.125X72.000C-375PCS

  • Zoro # G616181039


product price:  $440.99
/pk 375, $1.18/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Shape
Rectangular
Water Absorption
0.3 %
Plastic Clarity
Clear
Backing Type
Acrylic Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACRESQ.125X.125X72.000C-375PCS
Zoro #
G616181039
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.125 in
Plastic Width
6 ft
Plastic Length
6 ft

Details

Item
Acrylic Bar
Material
Acrylic
Shape
Rectangular
Water Absorption
0.3 %
Plastic Clarity
Clear
Backing Type
Acrylic Adhesive
Color
Colorless
Friction Coefficient
0.2
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
Minimum Adhesive Temperature
60 Degrees F
Wear Rate
1.40 x 10^-5 cu mm/N-m
Dielectric Strength
400 V/mil
Maximum Temperature
160 Degrees F
Maximum Adhesive Temperature
210 Degrees F
Shore Hardness
90 Shore D
Tensile Strength
10,000 psi
FDA Compliance
21 CFR 177.1010
Metal Detectable
Not Metal Detectable
Impact Strength
0.4 ft-lb/in
UV-Resistant
UV-Resistant
Weight
18.75 lb
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
93 HRM
Light Transmission
92 %
Flexural Modulus
117 MPa
Static-Resistant
Not Static-Resistant
Fabrication
Extruded

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 0.125 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 375

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.