Shop ZORO SELECT

AcrylicBar, 6ft Lx0.187" L, Clear, PK175

  • Mfr # RACRESQ.187X.187X72.000C-175PCS
  • Zoro # G916181104

product price: 
$
343.99
/pk of 175, $1.97/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Colorless
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Plastic Clarity
Clear
Friction Coefficient
0.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RACRESQ.187X.187X72.000C-175PCS
Zoro #
G916181104
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.187 in
Plastic Width
0.187 in
Plastic Length
6 ft

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Plastic Clarity
Clear
Friction Coefficient
0.2
Shape
Rectangular
Water Absorption
0.3 %
Backing Type
Acrylic Adhesive
Maximum Temperature
160 Degrees F
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1010
Tensile Strength
10,000 psi
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
Rockwell Hardness
93 HRM
UV-Resistant
UV-Resistant
Dielectric Strength
400 V/mil
Maximum Adhesive Temperature
210 Degrees F
Flexural Modulus
117 MPa
Light Transmission
92 %
Minimum Adhesive Temperature
60 Degrees F
Wear Rate
1.40 x 10^-5 cu mm/N-m
Shore Hardness
90 Shore D
Weight
19.25 lb
Impact Strength
0.4 ft-lb/in
Fabrication
Extruded

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 0.187 in, Plastic Thickness 0.187 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 175

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.