AcrylicBar, 6ft Lx0.375" W, Clear, PK56

  • Mfr # RACRESQ.375X.375X72.000C-56 PCS

  • Zoro # G416181048


product price:  $376.99
/pk 56, $6.73/ea
Free Shipping & Returns

Key Features

Backing Type
Acrylic Adhesive
Color
Colorless
Shape
Rectangular
Material
Acrylic
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACRESQ.375X.375X72.000C-56 PCS
Zoro #
G416181048
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.375 in
Plastic Length
6 ft
Plastic Width
6 ft

Details

Backing Type
Acrylic Adhesive
Color
Colorless
Shape
Rectangular
Material
Acrylic
Item
Acrylic Bar
Plastic Clarity
Clear
Friction Coefficient
0.2
Water Absorption
0.3 %
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Weight
24.64 lb
Metal Detectable
Not Metal Detectable
Maximum Temperature
160 Degrees F
Wear Rate
1.40 x 10^-5 cu mm/N-m
Shore Hardness
90 Shore D
FDA Compliance
21 CFR 177.1010
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
117 MPa
Minimum Temperature
-40 Degrees F
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
Dielectric Strength
400 V/mil
Tensile Strength
10,000 psi
Scratch-Resistant
Scratch-Resistant
Minimum Adhesive Temperature
60 Degrees F
Impact Strength
0.4 ft-lb/in
Fabrication
Extruded
Maximum Adhesive Temperature
210 Degrees F
Rockwell Hardness
93 HRM
Light Transmission
92 %

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 0.375 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.