AcrylicBar, 6ftx6ft, 0.5"T, Colorless, PK35

  • Mfr # RACRESQ.500X.500X72.000C-35PCS

  • Zoro # G816181075


product price:  $403.99
/pk 35, $11.54/ea
Free Shipping & Returns

Key Features

Water Absorption
0.3 %
Friction Coefficient
0.2
Backing Type
Acrylic Adhesive
Shape
Rectangular
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRESQ.500X.500X72.000C-35PCS
Zoro #
G816181075
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.5 in
Plastic Length
6 ft
Plastic Width
6 ft

Details

Water Absorption
0.3 %
Friction Coefficient
0.2
Backing Type
Acrylic Adhesive
Item
Acrylic Bar
Shape
Rectangular
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Material
Acrylic
Plastic Clarity
Clear
Color
Colorless
Scratch-Resistant
Scratch-Resistant
Wear Rate
1.40 x 10^-5 cu mm/N-m
Rockwell Hardness
93 HRM
Impact Strength
0.4 ft-lb/in
Weight
27.3 lb
Light Transmission
92 %
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Tensile Strength
10,000 psi
Minimum Adhesive Temperature
60 Degrees F
Fabrication
Extruded
Maximum Temperature
160 Degrees F
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
Shore Hardness
90 Shore D
Maximum Adhesive Temperature
210 Degrees F
Dielectric Strength
400 V/mil
FDA Compliance
21 CFR 177.1010
Static-Resistant
Not Static-Resistant
Flexural Modulus
117 MPa

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.