AcrylicBar, 6ftx6ft, 0.75"T, Colorless, PK15

  • Mfr # RACRESQ.750X.750X72.000C-15PCS
  • Zoro # G916181067
product price: 
$
392.99
/pk of 15, $26.20/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Colorless
Backing Type
Acrylic Adhesive
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RACRESQ.750X.750X72.000C-15PCS
Zoro #
G916181067
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.75 in
Plastic Length
6 ft
Plastic Width
0.75 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Backing Type
Acrylic Adhesive
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Shape
Rectangular
Friction Coefficient
0.2
Plastic Clarity
Clear
Water Absorption
0.3 %
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.1010
Impact Strength
0.4 ft-lb/in
Maximum Temperature
160 Degrees F
Scratch-Resistant
Scratch-Resistant
Tensile Strength
10,000 psi
Rockwell Hardness
93 HRM
Metal Detectable
Not Metal Detectable
Light Transmission
92 %
Minimum Temperature
-40 Degrees F
Minimum Adhesive Temperature
60 Degrees F
Wear Rate
1.40 x 10^-5 cu mm/N-m
Flexural Modulus
117 MPa
Shore Hardness
90 Shore D
Dielectric Strength
400 V/mil
Fabrication
Extruded
Maximum Adhesive Temperature
210 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
Weight
26.25 lb

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 0.75 in, Plastic Thickness 0.75 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 15

Ratings & reviews