AcrylicBar, 6ftx6ft, 1"T, Colorless, PK8

  • Mfr # RACRESQ1.000X1.000X72.000C-8PCS

  • Zoro # G516181085


product price: $336.99
/pk 8, $42.12/ea
Free Shipping & Returns

Key Features

Color
Colorless
Shape
Rectangular
Material
Acrylic
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Friction Coefficient
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRESQ1.000X1.000X72.000C-8PCS
Zoro #
G516181085
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Width
6 ft
Plastic Thickness
1 in
Plastic Length
6 ft

Details

Color
Colorless
Shape
Rectangular
Material
Acrylic
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Friction Coefficient
0.2
Backing Type
Acrylic Adhesive
Item
Acrylic Bar
Plastic Clarity
Clear
Water Absorption
0.3 %
Maximum Temperature
160 Degrees F
Rockwell Hardness
93 HRM
Scratch-Resistant
Scratch-Resistant
Light Transmission
92 %
Impact Strength
0.4 ft-lb/in
FDA Compliance
21 CFR 177.1010
Weight
24.88 lb
Metal Detectable
Not Metal Detectable
Wear Rate
1.40 x 10^-5 cu mm/N-m
Maximum Adhesive Temperature
210 Degrees F
Tensile Strength
10,000 psi
Minimum Adhesive Temperature
60 Degrees F
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Minimum Temperature
-40 Degrees F
Flexural Modulus
117 MPa
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
Shore Hardness
90 Shore D
Dielectric Strength
400 V/mil

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 1 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.