Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcrylicTube, 1ft, 11.5"InDia, 12"OutDia

  • Mfr # BULK-PT-CAC-45

  • Zoro # G7783490


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Length
1 ft.
Shape
Tube
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-45
Zoro #
G7783490
UPC #
193005914424
Country of Origin
China

Dimensions

Length
1 ft.
Plastic Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.008'' - +0.000'')
Outside Dia.
12"
Inside Dia.
11-1/2"
Outside Dia. Tolerance
(-0.000'' - + 0.012'')
Wall Thickness
1/4"
Outside Diameter
12 in
Inside Diameter
11 1/2 in
Inside Diameter Tolerance
+0.288/-0.279 in
Outside Diameter Tolerance
+0.312/-0.304 in
Plastic Length Tolerance
-1.000 in

Details

Item
Acrylic Tube Stock
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
9,000 psi
Max. Temp. (F)
190
Plastic Material
Cast Acrylic
Min. Temp. (F)
40
Plastic Color
Clear
Type
General Purpose
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
9,000 psi
Standards
Not Rated
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Impact Strength
0.3 ft.-lbs/in.
Water Absorption
0.004
Impact Strength Rating
Poor
Plastic Clarity
Clear
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
UV Resistant
Yes
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Comparable To
Acrylite, Lucite, Perspex, Plexiglas(R) Acrylic, Polycast
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 12 in, Inside Diameter 11 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.