AcrylicTube, 2ft, 9.5"InDia, 10"OutDia

  • Mfr # BULK-PT-CAC-42
  • Zoro # G7758254
product price: 
$
501.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Length
2 ft.
Shape
Tube
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-42
Zoro #
G7758254
UPC #
193005914394
Country of Origin
China

Dimensions

Length
2 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
2 ft.
Outside Dia. Tolerance
(-0.004'' - + 0.004'')
Wall Thickness
1/4 in
Inside Dia. Tolerance
(-0.016'' - +0.000'')
Inside Dia.
9-1/2"
Outside Dia.
10"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
190 Degrees F
Plastic Color
Clear
Plastic Material
Cast Acrylic
Min. Temp. (F)
40
Tensile Strength (PSI)
9,000 psi
Friction Rating
Not Slippery
Friction Coefficient
0.8
Water Absorption
0.004
Impact Strength Rating
Poor
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Impact Strength
0.3 ft.-lbs/in.
Plastic Density
0.043 lbs / cu. in.

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 10 in, Inside Diameter 9 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews