Zoro Homepage

Adapter, Wheel Arbor

  • Mfr # 1F450

  • Zoro # G1443495


product price: $5.79
/ea

Key Features

Fits Hole (In.)
3/8
Shank Dia. (In.)
1/4 in
Length (In.)
2 9/16 in
Max. Wheel Width (In.)
5/8 in
Washer O.D. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F450
Zoro #
G1443495
UPC #
044861014134
Country of Origin
India

Dimensions

Shank Dia. (In.)
1/4 in
Length (In.)
2 9/16 in
Max. Wheel Width (In.)
5/8 in
Overall Length
2 9/16 in
Compatible Wheel Thickness (Maximum)
5/8 in
Outside Flange Diameter
1 in
Tool Mounting Connector Size
1/4 in
Abrasive Mounting Connector Size
3/8"-24

Details

Item
Nut Lock-Type Wheel Adapter
Fits Hole (In.)
3/8
Washer O.D. (In.)
1 in
Includes
Arbor, Hex Nut, Pair of Machined Steel Washer
Product Type
Nut Lock-Type Wheel Adapter
Abrasive Mounting Connector Type
Threaded Hole
Compatible Abrasive Type
Buffing Wheels, Surface-Conditioning Discs, Unitized Wheels, Wire Wheel Brushes
Tool Mounting Connector Type
Straight Shank

Description

Nut Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 3/8 In.-24, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 9/16 in, Product Type Nut Lock-Type Wheel Adapter, Outside Flange Diameter 1 in, Compatible Wheel Thickness (Maximum) 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.