Adapter, Wheel Arbor
Mfr # 1F452
Zoro # G0839815
product price: $4.85
/eaKey Features
Fits Hole (In.)
1/4
Shank Dia. (In.)
1/4 in
Length (In.)
2 9/16 in
Max. Wheel Width (In.)
5/8 in
Includes
Arbor, Hex Nut, Pair of Machined Steel Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1F452
Zoro #
G0839815
UPC #
044861006061
Country of Origin
India
Dimensions
Shank Dia. (In.)
1/4 in
Length (In.)
2 9/16 in
Max. Wheel Width (In.)
5/8 in
Overall Length
2 9/16 in
Tool Mounting Connector Size
1/4 in
Abrasive Mounting Connector Size
1/4"-20
Compatible Wheel Thickness (Maximum)
5/8 in
Outside Flange Diameter
1 in
Details
Item
Nut Lock-Type Wheel Adapter
Fits Hole (In.)
1/4
Includes
Arbor, Hex Nut, Pair of Machined Steel Washer
Washer O.D. (In.)
1 in
Product Type
Nut Lock-Type Wheel Adapter
Tool Mounting Connector Type
Straight Shank
Abrasive Mounting Connector Type
Threaded Hole
Compatible Abrasive Type
Buffing Wheels, Surface-Conditioning Discs, Unitized Wheels, Wire Wheel Brushes
Description
Nut Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 9/16 in, Product Type Nut Lock-Type Wheel Adapter, Outside Flange Diameter 1 in, Compatible Wheel Thickness (Maximum) 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.