Zoro Homepage

Adaptor, 3/16 to 3/8 In.

  • Mfr # 278-FS-03X04X06

  • Zoro # G8179482


product price: $23.29
/ea

Key Features

Fits Brand
Imperial
For Use With Mfr. Model Number
275FS
Includes
(1) 3-Size Swage Adapter
Impact Rated
No
Maximum Wall Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278-FS-03X04X06
Zoro #
G8179482
UPC #
699244180366
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wall Thickness
0.04 in
Compatible Tube Size
3/16 in, 1/4 in, 3/8 in
Tool Length
4 11/32 in
Number of Sizes
3

Details

Item
Swage Adapter
Fits Brand
Imperial
For Use With Mfr. Model Number
275FS
Includes
(1) 3-Size Swage Adapter
Impact Rated
No
Compatible with Brand
Imperial
Compatible with Manufacturer Model Number
275FS
For Use with Mfr Model Number
275FS
Compatible Manufacturer Part Number
275FS
Compatible with Mfr. Model No.
275FS
Compatible Manufacturer Model Number
275FS
Compatible with Manufacturer Model No.
275FS
Compatible Pump Manufacturer Part Number
275FS
Compatible Mfr. Model Number
275FS

Description

Swage Adapter, Product Type Swage Adapter, Compatible with Brand Imperial, Compatible Pump Manufacturer Part Number 275FS, Compatible Tube Size 3/16 in, 1/4 in, 3/8 in, Compatible with Grainger Part Number 1A217, Includes (1) 3-Size Swage Adapter, Maximum Wall Thickness 0.04 in, Number of Sizes 3, Tool Length 4 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.