Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addition Funnel, 125mL, 24/40 Joint

  • Mfr # CG-1712-02

  • Zoro # G5957795


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Addition
Stem Length - English
3.268 in
Stem Length - Metric
83 mm
Labware Height - English
12.76 in
Labware Height - Metric
324 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1712-02
Zoro #
G5957795
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
3.268 in
Stem Length - Metric
83 mm
Labware Height - English
12.76 in
Labware Height - Metric
324 mm
Stem Length Below Stopcock
83mm
Stopcock Plug Size
2mm
Funnel Top Inside Diameter - Metric
24 mm
Funnel Maximum Outside Diameter - Metric
22 mm
Joint Size
24/40
Overall Height - Metric
325 mm

Details

Laboratory Funnel Type
Addition
Labware Capacity - English
4.23 oz
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Finish
Unfinished
Item
Addition Funnel
Funnel Top ID
24 mm
Autoclavable
Yes
Funnel Max OD
22 mm
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Stopcock Material
PTFE
Shape
Cylindrical
Specification
24/40 Joint
For Use With
Fluids, Reagents
Special Features
Funnels with 14/20 and 19/22 Joints are Supplied Complete with a Stopper
Labware Clarity
Transparent
Capacity
125ml
Includes Closure
Yes
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Product Type
Separatory Funnel
Basic Material
Glass
Clarity
Transparent
Body Material
Glass
Capacity - Metric
125 mL
Capacity - English
4.23 fl oz
USP Specification
Type I
Body Color
Clear

Description

Addition Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 24 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Addition, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Fluids, Reagents, Stem Length - Metric 83 mm, Capacity - Metric 125 mL, Funnel Maximum Outside Diameter - Metric 22 mm, Includes Closure Yes, Overall Height - Metric 325 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.