Zoro Homepage

Adhesive Foam Roll 48" x 625 ft., 1/16" Thickness, White

  • Mfr # 5VFL0

  • Zoro # G2050623


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Foam Roll Type
Adhesive
Perforation
Non-Perforated
Foam Thickness
1/16 in
Roll Width
48 in
Roll Length
625 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFL0
Zoro #
G2050623
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/16 in
Roll Width
48 in
Roll Length
625 ft
Thickness
1/16"

Details

Item
Foam Roll
Foam Roll Type
Adhesive
Perforation
Non-Perforated
Color
White
Rolls per Bundle
1
Perforated
No
Perforated / Non-Perforated
No

Description

Foam Roll, Foam Roll Type Adhesive, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 625 ft, Color White, Rolls per Bundle 1, Perforation Increments 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.