Zoro Homepage

Adhesive Safety Sign, B513-710-V

  • Mfr # B513-710-V

  • Zoro # G6674982


product price: $3.59
/ea

Key Features

Header
No Header
Legend
Facemask Required In This Facility.
Width
10"
Height
7"
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B513-710-V
Zoro #
G6674982
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"

Details

Item
Facemask Required In This Facility Sign
Header
No Header
Legend
Facemask Required In This Facility.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue

Description

Adhesive Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Facemask Required In This Facility., Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.