Zoro Homepage

Adhesive Safety Sign, N504-107-V

  • Mfr # N504-107-V

  • Zoro # G6675138


product price: $3.39
/ea

Key Features

Header
Notice
Legend
Maintain 6 Ft. Working Distance
Width
7"
Height
10"
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N504-107-V
Zoro #
G6675138
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"

Details

Item
Maintain 6 ft. Working Distance Sign
Header
Notice
Legend
Maintain 6 Ft. Working Distance
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White

Description

Adhesive Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Maintain 6 Ft. Working Distance, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products