Zoro Homepage

Adhesive Safety Sign, N506-710-V

  • Mfr # N506-710-V

  • Zoro # G6675226


product price: $3.39
/ea

Key Features

Header
Notice
Legend
Please Maintain 6 Ft. Distance
Width
10"
Height
7"
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N506-710-V
Zoro #
G6675226
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"

Details

Item
Maintain 6 ft. Distance Sign
Header
Notice
Legend
Please Maintain 6 Ft. Distance
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White

Description

Adhesive Safety Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Please Maintain 6 Ft. Distance, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.