Zoro Homepage

AdhesiveFoamRoll, White, 1/16in, Perforated

  • Mfr # 56LU44

  • Zoro # G8180289


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Foam Roll Type
Adhesive
Material
Polyethylene
Perforation
Perforated
Foam Thickness
1/16 in
Roll Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LU44
Zoro #
G8180289
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/16 in
Roll Width
48 in
Roll Length
250 ft

Details

Item
Adhesive Foam Roll
Foam Roll Type
Adhesive
Material
Polyethylene
Perforation
Perforated
Color
White
Rolls per Bundle
1
Perforation Increments
12 in

Description

Adhesive Foam Roll, Foam Roll Type Adhesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 250 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.