Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Gantry Crane, 2000 lb, 6 ft. Inside W

  • Mfr # AHA-2-8-12

  • Zoro # G3719086


product price: $2,815.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
114 in
Max. I Beam Height
144 in
Gantry Crane Span
8 ft
Gantry Crane Depth
4 ft 5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-2-8-12
Zoro #
G3719086
UPC #
691215001267
Country of Origin
United States

Dimensions

Min. I Beam Height
114 in
Max. I Beam Height
144 in
Gantry Crane Depth
4 ft 5-3/4 in
I Beam Flange Width
3.31 in
I Beam Height
6 in
Height Adjustment
Adjustable Height
Wheel Width
2 in
Wheel Diameter
8 in
Overall Width
4.5 ft
Minimum Height Under Beam
9.5 ft
Minimum Overall Height
10 ft
I-Beam Flange Width
3.3 in
Maximum Height Under Beam
144 in
Height Adjustment Increments
6 in
Maximum Overall Height
12.5 ft
I-Beam Height
6 in
Mfr. Warranty Length
1 yr
Overall Depth
96 in
Height Adjustability
Adjustable Height

Details

Item
Adjustable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
8 ft
Material
Aluminum
Gantry Crane Clear Span
6 ft
Caster Material
Glass/Nylon
Includes
(4) Position Locking Swivel Casters with Roller Bearings
Color
Gray
Adjustable Increments
6 in
Caster Type
(4) Glass-Filled Nylon, (4) Swivel Locking
Standards
ANSI, CMAA
Rotating Legs
No
Body Material
Aluminum
Mobility Under Load
Stationary
Maximum Clear Span
6 ft
Included Components
Straps
Maximum Lifting Capacity
2,000 lb
Minimum Overall Span
8 ft
Minimum Clear Span
6 ft
Mobility
Casters
Wheel Material
Glass-Filled Nylon
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Maximum Overall Span
8 ft

Description

Adjustable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 12.5 ft, Minimum Height Under Beam 9.5 ft, Maximum Height Under Beam 144 in, Minimum Overall Span 8 ft, Maximum Overall Span 8 ft, Minimum Clear Span 6 ft, Maximum Clear Span 6 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.