Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Gantry Crane, Blue, 7ft. 7in Inside W

  • Mfr # AHS-2-10-12

  • Zoro # G3719068


product price: $2,654.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft
Gantry Crane Depth
6 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-2-10-12
Zoro #
G3719068
UPC #
691215001441
Country of Origin
United States

Dimensions

Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 4 in
I Beam Flange Width
4 in
I Beam Height
6 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Wheel Width
2 in
Overall Width
6.3 ft
Height Adjustment Increments
6 in
Mfr. Warranty Length
1 yr
Minimum Overall Height
6 ft
Maximum Height Under Beam
12 ft
Overall Depth
119.8 in
I-Beam Height
6 in
Height Adjustability
Adjustable Height
Maximum Overall Height
12.5 ft
I-Beam Flange Width
4 in
Minimum Height Under Beam
5.5 ft

Details

Item
Adjustable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft
Material
Steel
Color
Blue
Finish
Enamel
Includes
(4) Position Swivel Locking Casters
Caster Type
(4) Swivel Locking
Caster Material
Glass/Nylon
Adjustable Increments
6 in
Gantry Crane Clear Span
7 ft 6 in
Standards
ANSI, CMAA
Minimum Clear Span
7.5 ft
Maximum Overall Span
10 ft
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Wheel Material
Glass-Filled Nylon
Mobility Under Load
Stationary
Maximum Clear Span
7.5 ft
Span Adjustability
Fixed Span
Mobility
Casters
Leg Connection Type
Bolt On
Rotating Legs
No
Minimum Overall Span
10 ft
Body Finish
Enamel

Description

Adjustable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 149.9 in, Minimum Height Under Beam 90 in, Maximum Height Under Beam 144 in, Minimum Overall Span 10 ft, Maximum Overall Span 10 ft, Minimum Clear Span 7.5 ft, Maximum Clear Span 7.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.