Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Gantry Crane, Gray, Aluminum, 2000 lb.

  • Mfr # AHA-2-12-12

  • Zoro # G3719095


product price: $3,785.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
114 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft
Gantry Crane Depth
4 ft 5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-2-12-12
Zoro #
G3719095
UPC #
691215001243
Country of Origin
United States

Dimensions

Min. I Beam Height
114 in
Max. I Beam Height
144 in
Gantry Crane Depth
4 ft 5-3/4 in
I Beam Flange Width
4 in
I Beam Height
8 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Overall Width
4.5 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
9.5 ft
Minimum Overall Height
8 ft
I-Beam Height
8 in
Maximum Overall Height
12.7 ft
Height Adjustment Increments
6 in
Mfr. Warranty Length
1 yr
I-Beam Flange Width
4 in
Overall Depth
144 in

Details

Item
Adjustable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft
Material
Aluminum
Gantry Crane Clear Span
10 ft
Caster Material
Glass/Nylon
Color
Gray
Caster Type
(4) Swivel Locking, (4) V-Groove Casters
Adjustable Increments
6 in
Includes
(4) Position Locking Swivel Casters with Roller Bearings
Standards
ANSI, CMAA
Mobility
Casters
Span Adjustability
Fixed Span
Maximum Overall Span
12 ft
Mobility Under Load
Stationary
Leg Connection Type
Bolt On
Rotating Legs
No
Maximum Lifting Capacity
2,000 lb
Maximum Clear Span
10 ft
Minimum Clear Span
10 ft
Minimum Overall Span
12 ft
Wheel Material
Steel
Body Material
Aluminum
Included Components
Straps

Description

Adjustable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12.7 ft, Minimum Height Under Beam 9.5 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 12 ft, Maximum Overall Span 12 ft, Minimum Clear Span 10 ft, Maximum Clear Span 10 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.