Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Gantry Crane, Gray, Aluminum, 4000 lb.

  • Mfr # AHA-4-10-10

  • Zoro # G3719077


product price: $4,491.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Span
10 ft
Gantry Crane Depth
4 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-4-10-10
Zoro #
G3719077
UPC #
691215001274
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Depth
4 ft 6 in
I Beam Flange Width
4.19 in
Height Adjustment
Adjustable Height
I Beam Height
8 in
Wheel Width
2 in
Wheel Diameter
8 in
Overall Width
4.5 ft
Mfr. Warranty Length
1 yr
Minimum Overall Height
7.7 ft
Minimum Height Under Beam
7.8 ft
Maximum Height Under Beam
10.3 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
4.2 in
Maximum Overall Height
10.9 ft
Overall Depth
120 in
I-Beam Height
8 in
Height Adjustment Increments
6 in

Details

Item
Adjustable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft
Material
Aluminum
Caster Type
(4) Swivel Locking, (4) V-Groove Casters
Gantry Crane Clear Span
8 ft
Caster Material
Glass/Nylon
Color
Gray
Includes
(4) Position Locking Swivel Casters with Roller Bearings
Adjustable Increments
6 in
Standards
ANSI, CMAA
Leg Connection Type
Bolt On
Maximum Clear Span
8 ft
Span Adjustability
Fixed Span
Mobility
Casters
Minimum Clear Span
8 ft
Minimum Overall Span
10 ft
Body Material
Aluminum
Maximum Lifting Capacity
4,000 lb
Maximum Overall Span
10 ft
Wheel Material
Steel
Included Components
Straps
Rotating Legs
No
Mobility Under Load
Stationary

Description

Adjustable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.2 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.7 ft, Maximum Overall Height 10.9 ft, Minimum Height Under Beam 7.8 ft, Maximum Height Under Beam 10.3 ft, Minimum Overall Span 10 ft, Maximum Overall Span 10 ft, Minimum Clear Span 8 ft, Maximum Clear Span 8 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.