Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Gantry Crane, Steel, 7ft 7in Inside W

  • Mfr # AHS-4-10-14

  • Zoro # G3719025


product price: $3,323.99
/ea
Additional $510.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
102 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft
Gantry Crane Depth
7 ft 4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-4-10-14
Zoro #
G3719025
UPC #
691215001519
Country of Origin
United States

Dimensions

Min. I Beam Height
102 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 4-1/2 in
I Beam Flange Width
4 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
I Beam Height
8.12 in
Wheel Diameter
8 in
Overall Width
7.4 ft
I-Beam Flange Width
4 in
I-Beam Height
8.1 in
Mfr. Warranty Length
1 yr
Height Adjustability
Adjustable Height
Minimum Height Under Beam
7.4 ft
Maximum Overall Height
14.8 ft
Height Adjustment Increments
6 in
Overall Depth
119.8 in
Maximum Height Under Beam
14.1 ft
Minimum Overall Height
8.1 ft

Details

Item
Adjustable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft
Material
Steel
Finish
Enamel
Color
Blue
Caster Type
(4) Swivel Locking
Includes
(4) Position Swivel Locking Casters
Gantry Crane Clear Span
7 ft 6 in
Caster Material
Glass/Nylon
Adjustable Increments
6 in
Standards
ANSI, CMAA
Maximum Lifting Capacity
4,000 lb
Body Finish
Enamel
Minimum Clear Span
7.5 ft
Span Adjustability
Fixed Span
Maximum Clear Span
7.5 ft
Maximum Overall Span
10 ft
Rotating Legs
No
Mobility Under Load
Stationary
Leg Connection Type
Bolt On
Mobility
Casters
Wheel Material
Glass-Filled Nylon
Body Material
Steel
Minimum Overall Span
10 ft

Description

Adjustable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8.1 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.1 ft, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 7.4 ft, Maximum Height Under Beam 14.1 ft, Minimum Overall Span 10 ft, Maximum Overall Span 10 ft, Minimum Clear Span 7.5 ft, Maximum Clear Span 7.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.