Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjusta Tape Crowd Post, Steel, 40", PK2

  • Mfr # 11611

  • Zoro # G5884999


product price: $503.99
/pk 2, $252.00/ea
Free Shipping & Returns

Key Features

Post Height
10 ft
Color
Black
Material
Steel
For Use With
Tatco Adjusta-Tape Crowd Control Base 11711
Weight
14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11611
Zoro #
G5884999
UPC #
797742116112
Country of Origin
United States

Dimensions

Post Height
10 ft

Details

Item
Adjusta Tape Crowd Post,Steel,40",PK2
Color
Black
Material
Steel
For Use With
Tatco Adjusta-Tape Crowd Control Base 11711
Weight
14 lbs
Features
Expandable
Post Color
Black

Description

Adjusta Tape Crowd Post,Steel,40 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.