Zoro Homepage

Adjustable Fill Port Cap Wrench, 24 In.

  • Mfr # STN1BCSW

  • Zoro # G5725571


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
For Use With
IBC Fill Port Caps and 1/2 in Drive Torque Wrench
Material
Aluminum, Alloy Steel
Includes
Dowel Pins, Wing Screw, Lock Washer and Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STN1BCSW
Zoro #
G5725571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Adjustable Fill Port Cap Wrench
For Use With
IBC Fill Port Caps and 1/2 in Drive Torque Wrench
Material
Aluminum, Alloy Steel
Includes
Dowel Pins, Wing Screw, Lock Washer and Flat Washer

Description

The Zoro Select STN1BCSW Adjustable Fill Port Cap Wrench is a versatile tool. It can be used to tighten and loosen fill port caps on heavy equipment. The wrench's aluminum alloy steel construction ensures durability and strength. The adjustable feature allows you to reach those hard to reach caps, as well as fit the size of your cap perfectly. You will definitely want to equip yourself with this Zoro Select STN1BCSW Adjustable Fill Port Cap Wrench today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.