Zoro Homepage

Adjustable Floor Lock, Top Plate, 8 in.

  • Mfr # 2EMZ8

  • Zoro # G3078862


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Wheel Dia.
4 in, 5 in, 6 in
Floor Lock Retracted Height
5 in
Floor Lock Extended Height
6 1/8 in to 8 in
Material
Steel
For Caster Mounting Height
6 1/8 in to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EMZ8
Zoro #
G3078862
UPC #
-
Country of Origin
China

Dimensions

For Wheel Dia.
4 in, 5 in, 6 in
Floor Lock Retracted Height
5 in
Floor Lock Extended Height
6 1/8 in to 8 in
For Caster Mounting Height
6 1/8 in to 8 in
Overall Height
8"
Mounting Plate Size
4-1/2 in x 6-1/2 in
Tube Inside Dia.
15/16 in
Plate Thickness
3/8''
Mounting Height
6-1/8" to 8"
Mounting Bolt Dia.
3/8 in
Use w/Caster Size
4", 5", 6"
Retracted Height
5" to 6-7/8"
Overall Size
6-3/32" x 6-1/2"
Mounting Plate Thickness
3/8 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Outside Bolt Hole Spacing
2-7/8 in x 3 in
Item
Adjustable-Height Floor Lock
Lock Type
Foot Pedal
Includes
Bottom Pad With Suction Cups For Added Traction
For Use With
Carts With Different Caster Heights
Mounting Type
Plate

Description

Adjustable-Height Floor Lock, 6 1/8 in to 8 in For Caster Mounting Height, 5 in Floor Lock Retracted Height, 6 1/8 in to 8 in Floor Lock Extended Height, 4 in, 5 in, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4-1/2 in x 6-1/2 in Mounting Plate Size, Steel, 3-3/8 in x 5-1/4 in Inside Bolt Hole Spacing, 2-7/8 in x 3 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.