Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.35" Screw Length

  • Mfr # 98000

  • Zoro # G3776363


product price: $9.39
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
0.39"
Finish
Polished
Height
1.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98000
Zoro #
G3776363
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
0.39"
Height
1.30"
Length
1.57"
Screw Length
0.3500 in
Thread Size
None
Overall Length
1.835 in
Overall Height
1.3 in
Height (In.)
0.95
Thread Length
0.35 in

Details

Color
Black
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Type
Blank
Components
Stainless Steel
Thread Type
Blank
Handle
0 Degrees
Item
Adjustable Handle
Resistance Properties
Heat-Resistant
Handle Type
Ball Knob
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Handle Material
Stainless Steel
Components Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size None, Screw Length 0.3500 in, Overall Height 1.3 in, Overall Length 1.835 in, Thread Type Blank, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Blank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.