Zoro Homepage

Adjustable Handle, 0.35" Screw Length

  • Mfr # MA-49003

  • Zoro # G3350580


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
10mm
Finish
Powder Coated
Height
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-49003
Zoro #
G3350580
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
10mm
Height
31mm
Length
40mm
Screw Length
8.89mm
Thread Size
5 mm
Overall Length
46.75 mm
Height (In.)
1.47
Overall Height
31 mm
Thread Length
9 mm
Handle Length
40 mm
Hub Height
24 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Carbon Steel, Plastic
Style
Modern Design
Type
Internal Thread, Stainless Steel Reamed
Item
Adjustable Handle
Components
Steel
Thread Type
Reamed
Handle
0 Degrees
Handle Type
Teardrop
Handle Material
Plastic
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Features
Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size 5 mm, Screw Length 8.89mm, Overall Height 31 mm, Overall Length 46.75 mm, Thread Type Reamed, Thread Pitch Not Applicable, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.