Zoro Homepage

Adjustable Handle, 0.35" Screw Length

  • Mfr # MA-69001

  • Zoro # G3352787


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
10mm
Finish
Powder Coated
Height
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-69001
Zoro #
G3352787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
10mm
Height
31mm
Length
40mm
Screw Length
8.89mm
Thread Size
M5
Overall Length
46.75 mm
Height (In.)
0.94
Overall Height
31 mm
Thread Length
9 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Plastic
Style
Modern Design
Thread Type
Internal
Components
Stainless Steel
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Tapped
Handle
0 Degrees
Components Material
Stainless Steel
Handle Material
Plastic
Finish - Machining
Powder Coated
Resistance Properties
Corrosion-Resistant
Features
Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Handle Type
Teardrop
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 8.89mm, Overall Height 31 mm, Overall Length 46.75 mm, Thread Type Internal, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.