Zoro Homepage

Adjustable Handle, 0.35" Screw Length

  • Mfr # MA-89001

  • Zoro # G3271121


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
10mm
Finish
Gloss Powder Coated
Height
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-89001
Zoro #
G3271121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
10mm
Height
33mm
Length
40mm
Screw Length
8.89mm
Thread Size
M5
Overall Length
46.75 mm
Height (In.)
0.94
Overall Height
33 mm
Thread Length
9 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 8.89mm, Overall Height 33 mm, Overall Length 46.75 mm, Thread Type Internal, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.