Zoro Homepage

Adjustable Handle, 0.35" Screw Length

  • Mfr # MA-89002

  • Zoro # G3271130


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
10mm
Finish
Gloss Powder Coated
Height
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-89002
Zoro #
G3271130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
10mm
Height
33mm
Length
40mm
Screw Length
8.89mm
Thread Size
M6
Overall Length
46.75 mm
Height (In.)
0.94
Overall Height
33 mm
Thread Length
9 mm

Details

Color
Black
Finish
Gloss Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, 303 Stainless Steel
Style
Classic Ball
Item
Adjustable Handle
Components
Stainless Steel
Handle
0 Degrees
Thread Type
Internal
Type
Internal Thread, Stainless Steel Tapped
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design
Components Material
Stainless Steel
Handle Material
Zinc
Resistance Properties
Corrosion-Resistant
Handle Type
Ball Knob
Finish - Machining
Powder Coated
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 8.89mm, Overall Height 33 mm, Overall Length 46.75 mm, Thread Type Internal, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.